Motion
581/572

NTN
581/572

Tapered Roller Bearing Set - 3.1875 in Bore, 5.5115 in OD, Class 4 Precision Rating
MI ITEM #07215733
MFR #581/572
Price$256.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
581/572

Tapered Roller Bearing Set - 3.1875 in Bore, 5.5115 in OD, Class 4 Precision Rating
MI ITEM #07215733
MFR #581/572

Mfr description
581/572 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.84/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.4212 in, 36.098 mm
  • Outside Diameter
    5.5115 in
  • Overall Width
    1.4375 in
  • Precision Rating
    Class 4
  • Weight
    5.544 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    581
  • Compatible Cup
    572
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359311815
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359311815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)