Motion
T-E-HM256849/HM2#11

NTN
T-E-HM256849/HM2#11

Tapered Roller Bearing Set - 11.8125 in Bore, 16.6250 in OD, 6.8750 in Width, Class 4 Precision
Mi Item #07215745
MFR #T-E-HM256849/HM2#11
Price$28,224.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
T-E-HM256849/HM2#11

Tapered Roller Bearing Set - 11.8125 in Bore, 16.6250 in OD, 6.8750 in Width, Class 4 Precision
Mi Item #07215745
MFR #T-E-HM256849/HM2#11

Mfr description
T-E-HM256849/HM2#11 TAPERED ROLLER ASSY
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,224.25/each

Specifications

Dimensions

  • Bore Diameter  
    11.8125 in
  • Inner Ring Width
    3.2500 in, 82.550 mm
  • Outside Diameter
    16.6270 in
  • Overall Width
    6.8750 in
  • Precision Rating
    Class 4
  • Weight
    169 lbs

Details

  • Assembly Type
    TDO
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    HM256849
  • Compatible Cup
    HM256810CDG2
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0067
  • Manufacturer Upc Number
    4547359901023
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359901023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)