Motion
219122

NTN
219122

Tapered Roller Bearing Cup - 12.2500 in OD
Mi Item #07215749
MFR #219122
Price$1,891.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
219122

Tapered Roller Bearing Cup - 12.2500 in OD
Mi Item #07215749
MFR #219122

Mfr description
219122 CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,891.01/each

Specifications

Dimensions

  • Cup Width  
    2.5000 in
  • Outside Diameter  
    12.2500 in
  • Weight
    22.156 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4550253063629
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    4550253063629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)