1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
85061 WR TRQ MICRO 3/8DR 30-250 IN
3/8" Drive Micrometer Torque Wrench 30 to 250 In/Lb, 14" OAL
MI ITEM #
07215848
MFR #
85061 WR TRQ MICRO 3/8DR 30-250 IN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrenches
Gearwrench 85061 WR TRQ MICRO 3/8DR 30-250 IN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
85061 WR TRQ MICRO 3/8DR 30-250 IN
3/8" Drive Micrometer Torque Wrench 30 to 250 In/Lb, 14" OAL
MI ITEM #
07215848
MFR #
85061 WR TRQ MICRO 3/8DR 30-250 IN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85061 WR TRQ MICRO 3/8DR 30-250 IN
Specifications
Drive Size
3/8
Overall Length
14.0000 in
Type
Micrometer
PSC Code
5120
Minimum Torque
30.0 in lbs
Maximum Torque
250.0 in lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data