Motion
EVS1-01-FJG-D-3ZRM0

SMC CORP OF AMERICA
EVS1-01-FJG-D-3ZRM0

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Without Subplate, Without Subplate
Mi Item #07216044
MFR #EVS1-01-FJG-D-3ZRM0
Price$145.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS1-01-FJG-D-3ZRM0

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Without Subplate, Without Subplate
Mi Item #07216044
MFR #EVS1-01-FJG-D-3ZRM0

Mfr description
EVS1-01-FJG-D-3ZRM0 VALVE, ISO DBL SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.60/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Without Subplate
  • Series
    VS7
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)