Motion
08583 ELEVATED TEMP ALUMINUM FRONT HELMET COVER FC1-AL SILVER

3M
08583 ELEVATED TEMP ALUMINUM FRONT HELMET COVER FC1-AL SILVER

3M™ Elevated Temperature Aluminum Front Helmet Cover, FC1-AL, Silver, 60 EA/Case
Mi Item #07216244
MFR #08583 ELEVATED TEMP ALUMINUM FRONT HELMET COVER FC1-AL SILVER
Price$127.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08583 ELEVATED TEMP ALUMINUM FRONT HELMET COVER FC1-AL SILVER

3M™ Elevated Temperature Aluminum Front Helmet Cover, FC1-AL, Silver, 60 EA/Case
Mi Item #07216244
MFR #08583 ELEVATED TEMP ALUMINUM FRONT HELMET COVER FC1-AL SILVER

Mfr description
08583 ELEVATED TEMP ALUMINUM FRONT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for 3M™ hard hats with face shield holder
  • Designed to provide additional protection to the wearer and the safety helmet
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.44/each

Specifications

Details

  • Color
    Gray
  • Manufacturer Upc Number
    04054596085831
  • Material
    Aluminized fabric material
  • UPC_NO
    04054596088276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)