Specifications
Dimensions
- Overall Length12.1 in
Details
- ColorBlack
- CompVersaflo Cooling Tube V-100 Series
- Manufacturer Upc Number00051131374157
- MaterialWeb
- Mounting TypeBelt-mounted
- Product TypesHolder
- Series/System CompatibilitySupplied Air
- UPC_NO00051131374157
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)