Motion
27557 S1102SGAF-KT FOAM STRAP BLACK/BLUE GREY SCOTCHGARD(TM) ANTI-FOG LENS

3M
27557 S1102SGAF-KT FOAM STRAP BLACK/BLUE GREY SCOTCHGARD(TM) ANTI-FOG LENS

3M™ Solus™ 1000-Series S1102SGAF-KT Foam Strap, Black/Blue, Grey Scotchgard™ Anti-fog Lens
MI ITEM #07216272
MFR #27557 S1102SGAF-KT FOAM STRAP BLACK/BLUE GREY SCOTCHGARD(TM) ANTI-FOG LENS
Price$29.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27557 S1102SGAF-KT FOAM STRAP BLACK/BLUE GREY SCOTCHGARD(TM) ANTI-FOG LENS

3M™ Solus™ 1000-Series S1102SGAF-KT Foam Strap, Black/Blue, Grey Scotchgard™ Anti-fog Lens
MI ITEM #07216272
MFR #27557 S1102SGAF-KT FOAM STRAP BLACK/BLUE GREY SCOTCHGARD(TM) ANTI-FOG LENS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.06/each

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    2.5 lb

Details

  • Additional Details
    Anti-Fog Lenses; Hard Coated Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Optional removable foam-lined gasket
  • Frame Color
    Black/Blue
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S1102SGAF-KT
  • Manufacturer Upc Number
    50051131275572
  • Series
    Solus 1000
  • Standards Met
    ANSI Z87.1-2003, CSA Z94.3-2007
  • Type
    Safety Glasses
  • UPC_NO
    50051131275572
  • UV Protection
    99.99% UVA/UVB

Overview

Mfr description
27557 S1102SGAF-KT FOAM STRAP BLACK/BLUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchgard™ Protector Anti-Fog Coating has an active ingredient that bonds to the lenses to help keep them clear longer than regular coatings, based on 3M internal testing
  • Vented, removable foam gasket to help reduce eye exposure (optional)
  • Soft nose bridge and padded temples for added comfort
  • The coating can be disinfected with dilute bleach soaking or alcohol wipes without losing its anti-fog performance. Washing with soap and water is considered a best practice and can enhance coating longevity.
  • Available in bold, modern colors for a personalized style.
  • Polycarbonate lens absorbs 99.9% of UV rays
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought