Overview
Mfr description
27561 500-SERIES GG501NSGAF CLEAR
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Scotchgard™ Anti-Fog Coating lasts longer* than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- Workers may enjoy reliable, clearer sight longer, because the coating with its active ingredient is bonded to the lens.The coating retains its effectiveness for at least 25 washings with water, allowing workers to wear their eyewear longer
- The coating can be disinfected with diluted bleach\nsoaking or alcohol wipes without losing its anti-fog\nperformance. Washing with soap and water is considered\na best practice and can enhance coating durability
- The coating withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
- 3M™ Scotchgard™Anti-Fog Coated Eyewear meets the requirements of ANSI Z87.1-2015 and
- *Based on 3M internal testing per EN168 test method when compared to traditional anti-fog coatings.
Specifications
- Manufacturer Upc Number50051131275619
- UPC_NO50051131275619
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data