Specifications
Dimensions
- Weight13.3 lb
Details
- ColorBlack
- Manufacturer Upc Number04054596123199
- UPC_NO04054596123199
Overview
Mfr description
12318 PELTOR PROTAC(TM) III SLIM HEADSET
- For industrial/occupational use only. Not for consumer sale or use.