Motion
1827003995

AVENTICS
1827003995

Center Trunnion Mount - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MT4 Mount, Aluminum Material
MI ITEM #07216319
MFR #1827003995
List Price$282.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827003995

Center Trunnion Mount - For use with NFPA/ISO Series Air Cylinder, 80 mm Bore, MT4 Mount, Aluminum Material
MI ITEM #07216319
MFR #1827003995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.17/each for your price

Overview

Mfr description
1827003995 CYLINDER

Specifications

  • Hardware Type
    MT4 Center Trunnion Mount
  • Cylinder Size
    80 mm
  • Material
    Aluminum
  • Manufacturer Product Page
  • Mounting Type
    MT4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text