Motion
VP3145-063GA-T

SMC CORP OF AMERICA
VP3145-063GA-T

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 110 V ac, Single Solenoid, Grommet, Body Ported
Mi Item #07216427
MFR #VP3145-063GA-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-063GA-T

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 110 V ac, Single Solenoid, Grommet, Body Ported
Mi Item #07216427
MFR #VP3145-063GA-T

Mfr description
VP3145-063GA-T VALVE, SOL
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    3/4 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Die Casted
  • Coil Specifications
    Standard
  • Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • For Use With Series
    VP3145
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Pressure
    Standard (0.7 Mpa)
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VP3145
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)