Motion
NCDGDA25-0300-M9PSAPC

SMC CORP OF AMERICA
NCDGDA25-0300-M9PSAPC

NCG CylinderINDER
MI ITEM #07216483
MFR #NCDGDA25-0300-M9PSAPC
Price$169.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGDA25-0300-M9PSAPC

NCG CylinderINDER
MI ITEM #07216483
MFR #NCDGDA25-0300-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.95/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)

Details

  • Country of Origin
    US
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Overview

Mfr description
NCDGDA25-0300-M9PSAPC CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought