Motion
1957192000

AVENTICS
1957192000

Air Spring - Double Convolute Style, 200 mm Max Stroke, BCR Series
MI ITEM #07216514
MFR #1957192000
List Price$4,460.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1957192000

Air Spring - Double Convolute Style, 200 mm Max Stroke, BCR Series
MI ITEM #07216514
MFR #1957192000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,460.87/each for your price

Overview

Mfr description
1957192000

Specifications

  • Spring Style
    Double Convolute
  • Stroke
  • Height Range
  • Force Range
    18884 to 31698 lbs
  • End Plate Diameter
    517 mm
  • Series
    BCR
  • Material
    Caoutchouc / Butadiene Caoutchouc
  • Temperature Range
    -40 to 158 °F
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text