Motion
AP382
Protective Apron heavy duty 24x38 inch AP382
MI ITEM #07216533
MFR #AP382
Your Price$395.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Apron heavy duty 24x38 inch AP382
MI ITEM #07216533
MFR #AP382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$395.70/each(List $560.75)

Overview

Mfr description
AP382 APRON PROTECTIVE HEAVY DUTY
  • Made with SuperFabric® brand material for the highest cut-resistance available in the industry, ANSI/ISEA level A9 (in noted enhanced areas) Innovative industrial puncture protection on enhanced areas from wires, metal, wood, glass Heavy Duty (double layer) Lightweight compared to alternatives Launderable

Specifications

  • Garment Type
    Protective Apron
  • Garment Use
    Industrial
  • Length
    14"
  • Width
    7"
  • Material
    SuperFabric
  • Color
    Grey
  • Resistance
    Cut, Puncture
  • Number Of Pockets
    0
  • Material Thickness
    Double Layer
  • Material Weight
    Double Layer
  • Product Line
    Arm and Body Protection
  • Manufacturer Upc Number
    815733012219
  • UPC_NO
    815733012219
  • Additional Details
    "Protective Apron heavy duty 24x38 inch AP382"
  • Construction Description
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text