Motion
CDG1YD80TN-250-G59LS

SMC CORP OF AMERICA
CDG1YD80TN-250-G59LS

CDG1YD80TN-250-G59LS
Mi Item #07216620
MFR #CDG1YD80TN-250-G59LS
Price$326.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1YD80TN-250-G59LS

CDG1YD80TN-250-G59LS
Mi Item #07216620
MFR #CDG1YD80TN-250-G59LS

Mfr description
CDG1YD80TN-250-G59LS CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.10/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Height
    3.1500 in, 80 mm
  • Overall Width
    3.1500 in, 80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    G59LS
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, Smooth Finish
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Seal Kit
    CG1Y80-PS
  • Series
    CG1
  • Special Applications
    Smooth finish
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)