Motion
200  1.5/1 DO H

HUB CITY INC
200 1.5/1 DO H

200 1.5/1 DO H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 1.5:1 Ratio, 1.5000 in Input Dia., 1.5000 in Output Dia, Cast Iron Housing
Mi Item #07218356
MFR #200 1.5/1 DO H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
200 1.5/1 DO H

200 1.5/1 DO H Parallel Shaft Speed Reducer - Helical Gear, Single Reduction, 1.5:1 Ratio, 1.5000 in Input Dia., 1.5000 in Output Dia, Cast Iron Housing
Mi Item #07218356
MFR #200 1.5/1 DO H

Mfr description
200 1.5/1 DO H
  • Rugged Cast Iron Housing High Strength Gearing Alloy shafting Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources Heavy duty industrial seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.42 in
  • Input Shaft Diameter
    1.5 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    200
  • Maximum Output RPM
    1167 rpm
  • Maximum Output Torque
    6917 @ 1167 RPM
  • Output Shaft Diameter
    1.500 in
  • Output Size
    1.5000 in
  • Ratio
    1.5:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    83.00 lb

Details

  • CAD Drawing
  • Gear Type
    H
  • Housing Material
    Cast Iron
  • Input Shaft Type
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    200 1.5/1 DO H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798005416
  • Max Input Horsepower
    132 @ 1750 RPM
  • Model
    200
  • Output RPM
    1167 rpm
  • Output Shaft Insert
    Shaft
  • Output Type
    Solid Shaft
  • Product Line
    Parallel Shaft Drive
  • Product Types
    Parallel
  • Ratio Range
    1.5:1
  • Reduction
    Single
  • Series
    200
  • Style
    DO
  • Torque Range (in-lbs)
    5000 to 10000 in lbs
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)