Specifications
Dimensions
- Center Distance5.42 in
- Input Shaft Diameter1.25 in
- Input Size1.2500 in
- Manufacturer Reducer Size200
- Maximum Output RPM875 rpm
- Maximum Output Torque7336 @ 875 RPM
- Output Shaft Diameter1.250 in
- Output Size1.2500 in
- Ratio2:1
- Service Factor1
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight83.00 lb
Details
- CAD Drawing
- Gear TypeH
- Housing MaterialCast Iron
- Input Shaft TypeShaft
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number200 2/1 SO H 1.250
- Manufacturer Product Page
- Manufacturer Upc Number662798005607
- Max Input Horsepower105 @ 1750 RPM
- Model200
- Output RPM875 rpm
- Output Shaft InsertHollow Bore
- Output TypeHollow Bore
- Product LineParallel Shaft Drive
- Product TypesParallel
- Ratio Range2:1
- ReductionSingle
- Series200
- StyleSO
- Torque Range (in-lbs)5000 to 10000 in lbs
- Url Installation Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)