Motion
305  30/1 A WR 56C 1.938

HUB CITY INC
305 30/1 A WR 56C 1.938

305 30/1 A WR 56C 1.938 Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.00 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07218621
MFR #305 30/1 A WR 56C 1.938
Price$4,794.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
305 30/1 A WR 56C 1.938

305 30/1 A WR 56C 1.938 Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.00 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #07218621
MFR #305 30/1 A WR 56C 1.938

Mfr description
GEARBOX 1-15/16 HLW OUTPUT
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,794.67/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    305
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    2484 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    30:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    61.00 lbs

Details

  • CAD Drawing
    RATIO=30/1|STYLE=A|FS=56C|OD=9
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-09511
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798906843
  • Max Input Horsepower
    3.000 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    300PCX
  • Style
    A
  • UPC_NO
    662798906843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)