Motion
PAK918
Containment Tray - 16.2500 in W x 52.2500 in L x 5.0000 in, Material: Polyethylene, Absorbent Capacity: 11.96 gal
Mi Item #07218761
MFR #PAK918
Price$126.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Containment Tray - 16.2500 in W x 52.2500 in L x 5.0000 in, Material: Polyethylene, Absorbent Capacity: 11.96 gal
Mi Item #07218761
MFR #PAK918

Mfr description
PAK918
  • Thick-wall, chemical-resistant polyethylene construction won't bend or warp
  • Ribs on bottom of tray add strength and elevate parts to keep them away from trapped liquids
  • Ideal for temporary storage of small containers that may leak or drip liquids onto the floor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.91/each

Specifications

Dimensions

  • Dimensions
    16.2500 in W x 52.2500 in L x 5.0000 in
  • Height
    5.0000 in, 127 mm
  • Pan Height
    5.0000 in
  • Pan Length
    52.2500 in
  • Pan Width
    16.2500 in
  • Width
    16.2500 in

Details

  • Absorbent Capacity Per Package
    11.96 gal (US)
  • Container Material
    Polyethylene
  • Type
    Tray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)