Motion
602269850

METABO CORP
602269850

Cordless Reciprocating Saw - Yes, 2700 spm Maximum Speed, 1.0625 in Stroke Length
MI ITEM #07218783
MFR #602269850
Price$231.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
602269850

Cordless Reciprocating Saw - Yes, 2700 spm Maximum Speed, 1.0625 in Stroke Length
MI ITEM #07218783
MFR #602269850

Mfr description
602269850 ASE 18 LTX BARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.78/each

Specifications

Dimensions

  • Stroke
    1.0625 in

Details

  • Batteries Included
    No
  • Battery Type
    Lithium-Ion (Li-ion)
  • Battery Voltage
    18 V
  • Blade Changing
    Tool-Free
  • Blade Clamp
    Keyless
  • Blades Included
    No
  • Charger Included
    No
  • Color
    Green
  • Handle Style
    D-Handle
  • Material
    Aluminum
  • Maximum Speed
    2700 spm
  • Movement
    Reciprocating
  • Power Source
    Cordless
  • Variable Speed
    Yes
  • Voltage
    18 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)