Motion
TS-100X6-TUFR

DODGE
TS-100X6-TUFR

Pillow Block Take-Up Frame - Telescoping Type, 6.0000 in Travel, 7.0625 in Bolt Center, 11.4375 in Length, 3.6875 in Base Width
MI ITEM #07218845
MFR #TS-100X6-TUFR
Price$387.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-100X6-TUFR

Pillow Block Take-Up Frame - Telescoping Type, 6.0000 in Travel, 7.0625 in Bolt Center, 11.4375 in Length, 3.6875 in Base Width
MI ITEM #07218845
MFR #TS-100X6-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.01/each

Specifications

Dimensions

  • Base Width  
    3.6875 in
  • Bolt Center To Center Length
    7.0625 in
  • Overall Length  
    11.4375 in
  • Travel  
    6.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames

Overview

Mfr description
089783 TS-100 X 6-TUFR TAKEUP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought