Motion
RHC-L032
Pneumatic Cylinder Mounting Hardware - For use with Rhc Round Body High Power, 32 mm Bore, Includes 2 pc
Mi Item #07219094
MFR #RHC-L032
Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - For use with Rhc Round Body High Power, 32 mm Bore, Includes 2 pc
Mi Item #07219094
MFR #RHC-L032

Mfr description
RHC-L032 FOOT BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.03/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Round Body High Power
  • For Use With
    Rhc Round Body High Power
  • Hardware Type
    Foot Bracket
  • Includes
    2 pc
  • Mounting Type
    Foot Mount
  • Number Of Pieces
    2
  • Replacement Part Type
    Foot Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)