Motion
IS10M-20-P
PRESSURE SWITCH, REED, MODULA
Mi Item #07219104
MFR #IS10M-20-P
Price$46.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESSURE SWITCH, REED, MODULA
Mi Item #07219104
MFR #IS10M-20-P

Mfr description
IS10-M-20-P
  • Mechanical pressure switch with integrated spacer for FRL mounting
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output or circuit voltage (NO below set point)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.72/each

Specifications

Dimensions

  • Weight
    98.7 g

Details

  • Country of Origin
    JP
  • Mounting Type
    FRL
  • Series
    IS
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)