Motion
104-4455-006
Char-Lynn 2000 Series Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 5.53 in³/r Displacement, 1-1/4 in, 20 gpm
Mi Item #07219353
MFR #104-4455-006
Price$2,405.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 2000 Series Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 5.53 in³/r Displacement, 1-1/4 in, 20 gpm
Mi Item #07219353
MFR #104-4455-006

Mfr description
104-4455-006
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,405.62/each

Specifications

Dimensions

  • Continuous Torque
    2345 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Output Shaft Size
    1-1/4 in
  • Overall Height
    4.00 in
  • Overall Length
    8.74 in
  • Overall Width
    6.96 in

Details

  • Actual Mounting Flange
    Standard, 2 Bolt; 101.6 [4.00] Pilot Dia. 14.35 [.565] Dia. Holes On 146.0 [5.75] Dia. Bolt Circle. SAE B
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    5.53 in³/r
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    836 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    308 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt Flange - 3.4 in Pilot - SAE B
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    High Pressure Shaft Seal
  • Series
    2000 - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)