Motion
CF-SFU-16B
Flat Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Carbon Steel Material
MI ITEM #07219394
MFR #CF-SFU-16B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Carbon Steel Material
MI ITEM #07219394
MFR #CF-SFU-16B

Mfr description
CF-SFU16B CAM FOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557013409
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    12000 N
  • Radial Static Load Capacity
    18300 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557013409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)