Motion
EE2602NFX2

LIFT-ALL
EE2602NFX2

2" X 2' E/E 2-PLY W/ 7" FLAT EYES WEBMASTER 1200 NYLON WEB SLING MADE WITH 7" EYES
MI ITEM #07219412
MFR #EE2602NFX2
Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2602NFX2

2" X 2' E/E 2-PLY W/ 7" FLAT EYES WEBMASTER 1200 NYLON WEB SLING MADE WITH 7" EYES
MI ITEM #07219412
MFR #EE2602NFX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.85/each

Specifications

Dimensions

  • Sling Length
    2 ft
  • Weight
    0.544 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    3800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886277215
  • Material
    NYLON
  • Nominal Break Strength
    4800 lbs
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    9600 lbs
  • UPC_NO
    697886277215
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty

Overview

Mfr description
EE2602NFX2 NYLON SLING EYE & EYE 2"X2'
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought