Motion
LL225749/LL225710

NTN
LL225749/LL225710

Tapered Roller Bearing Set - 5.0000 in Bore, 6.5313 in OD, Class 4 Precision Rating
Mi Item #07219459
MFR #LL225749/LL225710
Price$766.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LL225749/LL225710

Tapered Roller Bearing Set - 5.0000 in Bore, 6.5313 in OD, Class 4 Precision Rating
Mi Item #07219459
MFR #LL225749/LL225710

Mfr description
LL225749/LL225710 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$766.96/each

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    0.6875 in, 17.463 mm
  • Outside Diameter
    6.5313 in
  • Overall Width
    0.7188 in
  • Precision Rating
    Class 4
  • Weight
    4.548 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    LL225749
  • Compatible Cup
    LL225710
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359481044
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359481044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)