Motion
UC-M7-50
UC-M7-50 SILENCER (534218)
Mi Item #07219499
MFR #UC-M7-50
Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UC-M7-50 SILENCER (534218)
Mi Item #07219499
MFR #UC-M7-50

Mfr description
UC-M7-50 SILENCER (534218)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.18/each

Specifications

Dimensions

  • Weight
    1.2 g

Details

  • Additional Details
    Material shock absorber insert: Packaging unit
  • Filter Type
    Pneumatic
  • Fluid Comp
    Compressed Air
  • Series
    UC
  • Type
    Silencer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)