Motion
AEVUZ-80-25-P-A

FESTO CORPORATION
AEVUZ-80-25-P-A

AEVUZ-80-25-P-A Compact Cylinder
Mi Item #07219671
MFR #AEVUZ-80-25-P-A
Price$1,304.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVUZ-80-25-P-A

AEVUZ-80-25-P-A Compact Cylinder
Mi Item #07219671
MFR #AEVUZ-80-25-P-A

Mfr description
AEVUZ-80-25-P-A (157247)COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.90/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Push Force At 100 Psi
    2733 N

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    2733 N
  • Mounting Type
    Through Hole
  • Options Included
    Elastic Cushioning Rings, Magnetic Piston, Pads At Both Ends
  • Piping Type
    Direct
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    AEVU
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)