Motion
CDA2F40-120JZ-A54L

SMC CORP OF AMERICA
CDA2F40-120JZ-A54L

CDA2F40-120JZ-A54L
Mi Item #07219732
MFR #CDA2F40-120JZ-A54L
Price$228.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F40-120JZ-A54L

CDA2F40-120JZ-A54L
Mi Item #07219732
MFR #CDA2F40-120JZ-A54L

Mfr description
CDA2F40-120JZ-A54L AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.80/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    120

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2 Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)