Motion
DNC-125-25-PPV-A

FESTO CORPORATION
DNC-125-25-PPV-A

DNC-125-25-PPV-A ISO Cylinder
Mi Item #07219754
MFR #DNC-125-25-PPV-A
Price$1,581.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-125-25-PPV-A

DNC-125-25-PPV-A ISO Cylinder
Mi Item #07219754
MFR #DNC-125-25-PPV-A

Mfr description
DNC-125-25-PPV-A (163497) CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,581.86/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Overall Width
    4.9210 in, 125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    ISO 15552
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    PPV-A
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Maximum Applied Force
    7363 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Series
    DNC
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)