Motion
800AWSPAL
Cam & Groove Coupler - 8 in Male Adapter x 8 in Butt Weld End, Straight
Mi Item #07219945
MFR #800AWSPAL
Price$497.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 8 in Male Adapter x 8 in Butt Weld End, Straight
Mi Item #07219945
MFR #800AWSPAL

Mfr description
800AWSPAL CAM & GROOVE ADAPTER WELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.29/each

Specifications

Dimensions

  • Coupling Size
    8 in
  • End 1 Size
    8 in
  • End 2 Size
    8 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type AWSP Male Adapter x Butt Weld End
  • Coupling Connection Type
    Adapter x Socket Weld
  • End 1 Type
    Male Adapter
  • End 2 Type
    Butt Weld End
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)