Motion
ADVUL-50-40-P-A

FESTO CORPORATION
ADVUL-50-40-P-A

40 mm Stroke, With Through-Hole (with Accessories) Mount
Mi Item #07219946
MFR #ADVUL-50-40-P-A
Price$973.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADVUL-50-40-P-A

40 mm Stroke, With Through-Hole (with Accessories) Mount
Mi Item #07219946
MFR #ADVUL-50-40-P-A

Mfr description
ADVUL-50-40-P-A (156899)COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$973.34/each

Specifications

Dimensions

  • Stroke
    40 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole (with Accessories)
  • Product Type
    Compact Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)