Motion
FC636-24
Aeroquip (Eaton) FC636 Series Hose - 1-1/2 in ID, 2.12 in OD, 2500 psi Working Pressure, 10000 psi Burst Pressure, EPDM Rubber Cover, EPDM Tube
MI ITEM #07220038
MFR #FC636-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC636 Series Hose - 1-1/2 in ID, 2.12 in OD, 2500 psi Working Pressure, 10000 psi Burst Pressure, EPDM Rubber Cover, EPDM Tube
MI ITEM #07220038
MFR #FC636-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    20 in
  • Dash Size
    -24
  • Height
    2.12 in
  • Hose Dash Size
    -24
  • Hose Length
    12.00 in
  • Hose Weight
    1.96 lb
  • Inside Diameter
    1.5 in
  • Length
    12.00 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.12 in
  • Outside Diameter
    2.12 in
  • Overall Length
    12.00 in
  • Overall Weight
    1.96 lb
  • Wall Thickness
    0.31 in
  • Weight
    1.96 lb
  • Width
    2.12 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Ground support equipment, industrial phosphate ester based fluids, water-glycol systems.
  • Applications
    Ground support equipment, industrial phosphate ester based fluids, water-glycol systems.
  • Burst Pressure
    10000 psi
  • Color
    Green
  • Compatible Fittings
    TTC12
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Cover Color
    Green
  • Cover Material
    EPDM
  • Description
    Aeroquip FC636 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    EPDM Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    EPDM
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    FC636-24
  • Manufacturer Upc Number
    678146145543
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    175 °F
  • Max Pressure
    2500 psi
  • Maximum Operating Pressure
    2500 psi
  • Maximum Temperature
    175 °F
  • Maximum Working Pressure
    2500 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    175 to -40 °F
  • Pressure Rating
    2500 psi
  • Standards Met
    SAE 100R12
  • Tube Material
    EPDM
  • Tube Materials
    EPDM
  • UPC_NO
    678146145543
  • Working Pressure
    2500 psi
  • Working Temperature Max
    175 °F
  • Working Temperature Min
    -40 °F

Overview

Mfr description
FC636-24 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought