Motion
MS6N-LFR-1/2-D7-ERM-AS

FESTO CORPORATION
MS6N-LFR-1/2-D7-ERM-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #07220054
MFR #MS6N-LFR-1/2-D7-ERM-AS
Price$80.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6N-LFR-1/2-D7-ERM-AS

Precision Air Regulator - 1/2 in Inlet Port, NPT Outlet Thread
Mi Item #07220054
MFR #MS6N-LFR-1/2-D7-ERM-AS

Mfr description
531270 MS6N-LFR FILTER REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.82/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    1.93 lbs

Details

  • Accessories
    Mounting bracket, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    158.92 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Inert gas
  • Material
    Die-cast aluminum
  • Maximum Air Flow
    158.92 scfm
  • Maximum Operating Pressure
    20 bar
  • Min Operating Temperature
    14 °F
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)