Overview
Mfr description
32534 ROLLER FLANGE 3/4
- No liquid absorption
- Excellent wear and chemical resistance
- Impact resistant
Specifications
- Shaft Size0.7500 in
- Flange Diameter2.7500 in
- ColorOrange
- MaterialHDPE
- SeriesRF
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data