Motion
32535
Plain Return Roller - 0.7500 in Shaft, 2.3600 in Roller Diameter, 1.4800 in Roller Width, Orange, HDPE Roller Material
MI ITEM #07220163
MFR #32535
Price$6.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Return Roller - 0.7500 in Shaft, 2.3600 in Roller Diameter, 1.4800 in Roller Width, Orange, HDPE Roller Material
MI ITEM #07220163
MFR #32535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.75/each

Specifications

Dimensions

  • Overall Width
    1.6100 in
  • Roller Diameter
    2.3600 in
  • Roller Width
    1.4800 in
  • Shaft Size
    0.7500 in

Details

  • Application
    Conveyor chain return roller.
  • Color
    Orange
  • Manufacturer Catalog
  • Roller Material
    HDPE
  • Roller Type
    Plain Roller
  • Series
    R15

Overview

Mfr description
32535 RETURN ROLLER 3/4X2.36
  • Sanitary, watertight, sealed
  • Excellent wear and chemical resistance
  • Low noise & low friction
  • Impact resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought