Motion
SXC00111
Vickers VP Series Tie-Rod Light Duty Pneumatic
MI ITEM #07220290
MFR #SXC00111
Your Price$2,680.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers VP Series Tie-Rod Light Duty Pneumatic
MI ITEM #07220290
MFR #SXC00111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,680.74/each(List $3,082.85)

Overview

Mfr description
VP07LACA2FN14000 6X14 CYLINDER
  • Advanced design features
  • Lightweight but strong
  • Built to last

Specifications

  • Cylinder Operating Pressure
    250 psi
  • Rod Diameter
    1.375 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    6 in
  • Seal Material
    Urethane
  • Application
    Pneumatic light duty application
  • Weight
    34.28 lb
  • Width
    8.63 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Head Rectangular flange
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 1-Cap 2
  • Net Stroke Length
    14 in
  • Non-Rotating
    No
  • Piston Seal Material
    Viton-A
  • Piston Seal Type
    Viton lip-type
  • Port Type
    Oversize NPTF
  • Product Height
    6.50 in
  • Product Length
    22.69 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal with Scraper
  • Series
    VP Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text