Motion
50-2HMCL

MAXCO CHAIN
50-2HMCL

50-2 HI-MAX CONN LINK SC
Mi Item #07220340
MFR #50-2HMCL
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
50-2HMCL

50-2 HI-MAX CONN LINK SC
Mi Item #07220340
MFR #50-2HMCL

Mfr description
50-2 HI-MAX CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)