Motion
24126-BE-XL-C3

FAG (SCHAEFFLER)
24126-BE-XL-C3

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #07220485
MFR #24126-BE-XL-C3
Price$3,367.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24126-BE-XL-C3

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #07220485
MFR #24126-BE-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,367.59/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    80 mm
  • Weight
    23.552 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 241..-BE-XL, symmetric with rib washer
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    241

Overview

Mfr description
24126-BE-XL-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought