Motion
AL202-010

NTN
AL202-010

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Standard Duty, None Locking
Mi Item #07220611
MFR #AL202-010
Price$40.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AL202-010

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Standard Duty, None Locking
Mi Item #07220611
MFR #AL202-010

Mfr description
AL202-010 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.14/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Fillet Radius
    0.0236 in
  • Inner Ring Width  
    0.7480 in
  • Outer Ring Width  
    0.4724 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    1.1260 in
  • Weight
    0.24 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359016499
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359016499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)