Motion
1/2XRL FUEL LINE 35 BARRICADE

GATES RUBBER CO
1/2XRL FUEL LINE 35 BARRICADE

1/2XRL FUEL LINE 35 BARRICADE
Mi Item #07220760
MFR #1/2XRL FUEL LINE 35 BARRICADE
Price$7.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2XRL FUEL LINE 35 BARRICADE

1/2XRL FUEL LINE 35 BARRICADE
Mi Item #07220760
MFR #1/2XRL FUEL LINE 35 BARRICADE

Mfr description
1/2 FUEL LINE 35 BARRICADE 4219-5524
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.42/ft

Specifications

Dimensions

  • Length
    550 ft
  • Minimum Bend Radius
    4.72 in
  • Nominal Hose Outer Diameter  
    0.78 in

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile - Type C
  • Description
    RECOMMENDED FOR: Off–road vehicles and small engine applications, where low fuel permeation is required. Gasoline, Gasoline/Ethanol (E10, E15, E85), 100% Methanol only (Methanol blends not recommended). Diesel, Diesel/Bio–Diesel blends, 100% Bio–Diesel (SME, RME, and PME Bio–Diesels are acceptable).
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    HNBR - Type C1
  • UPC_NO
    770075463238
  • Working Pressure
    2.4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)