Motion
HA0EY0
Eaton Hydro-Line N5 Series Tie-Rod NFPA Heavy Duty - 3000 psi, 2 in Bore, Head Rectangular flange Mount, 1.000 in Rod
Mi Item #07220806
MFR #HA0EY0
Price$2,193.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hydro-Line N5 Series Tie-Rod NFPA Heavy Duty - 3000 psi, 2 in Bore, Head Rectangular flange Mount, 1.000 in Rod
Mi Item #07220806
MFR #HA0EY0

Mfr description
N5F-2.00X2.50-N-1.00-4-S-H-N-3-3-HA0EY0
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,193.39/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Bore Size
    2 in
  • Rod Diameter
    1.000 in
  • Width
    5.130 in

Details

  • Additional Details
    Hydraulic Heavy Duty Tie-Rod
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Head Rectangular flange
  • Seal Material
    Nitrile
  • Style
    Hydraulic Heavy Duty Tie-Rod
  • Tube Material
    Case Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)