Overview
Mfr description
8210HL TYPE R CLASS 2 ECONOMY MESH VEST,
- The GloWear® 8210HL-S Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 compliant economy vest made of 3.3oz polyester mesh. This hi-vis vest features 2 reflective tape, a lower interior pocket and a single mic tab. A hook & loop closure makes for easy on and off. DUAL SIZING This vest is available in dual sizes for a looser fit for wear over sweatshirts or jackets. The 8210HL-S Hi-Vis Safety Vest is our identical single-size model for those who prefer a more tailored, performance-style fit. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
Specifications
- SizeS/M
- Product LineGloWear
- Length10.25 in
- Description8210HL S/M Orange Mesh Hi-Vis Safety Vest Type R, Class 2
- SeriesVests - Class 2
- ColorOrange
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- UPC_NO720476210139
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data