Motion
21053
8210Z S/M Lime Type R Class 2 Economy Mesh Vest
Mi Item #07220962
MFR #21053
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8210Z S/M Lime Type R Class 2 Economy Mesh Vest
Mi Item #07220962
MFR #21053

Mfr description
8210Z TYPE R CLASS 2 ECONOMY MESH VEST,
  • Class 2 Economy Vest: Mesh fabric, inside pocket. Zipper closure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.88/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    S/M

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8210Z S/M Lime Type R Class 2 Economy Mesh Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476210535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)