Overview
Mfr description
8220HL TYPE R CLASS 2 STANDARD MESH
- Class 2 Standard Vest: Mesh fabric, hook & loop closure.
Specifications
- SizeS/M
- Product LineGloWear
- Length10.25 in
- Description8220HL S/M Lime Type R Class 2 Standard Mesh Vest
- SeriesVests - Class 2
- ColorLime
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- UPC_NO720476211433
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data