Motion
21189
8225HL 4XL/5XL Lime Type R Class 2 Standard Solid Vest
MI ITEM #07220983
MFR #21189
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8225HL 4XL/5XL Lime Type R Class 2 Standard Solid Vest
MI ITEM #07220983
MFR #21189

Mfr description
8225HL TYPE R CLASS 2 STANDARD SOLID
  • Class 2 Standard Vest: Solid fabric, hook & loop closure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    4XL/5XL

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8225HL 4XL/5XL Lime Type R Class 2 Standard Solid Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476211891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)