Motion
22027
8310HL 2XL/3XL Lime Type R Class 3 Economy Vest
MI ITEM #07221005
MFR #22027
Price$15.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8310HL 2XL/3XL Lime Type R Class 3 Economy Vest
MI ITEM #07221005
MFR #22027

Mfr description
8310HL TYPE R CLASS 3 ECONOMY VEST,
  • Class 3 Economy Vest: Mesh fabric, hook & loop closure. Class 3 at a value price.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.04/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    2XL/3XL

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8310HL 2XL/3XL Lime Type R Class 3 Economy Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 3
  • UPC_NO
    720476220275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)