Overview
Mfr description
8310HL TYPE R CLASS 3 ECONOMY VEST,
- Class 3 Economy Vest: Mesh fabric, hook & loop closure. Class 3 at a value price.
Specifications
- SizeS/M
- Product LineGloWear
- Length10.25 in
- Description8310HL S/M Lime Type R Class 3 Economy Vest
- SeriesVests - Class 3
- ColorLime
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- UPC_NO720476220237
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data